Skip Content
FOUNTAIN, WASH SS SEMI CIRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOUNTAIN, WASH SS SEMI CIRC

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDWF2703F-A-LSD
  • Mfr. Model # WF2703F-A-LSD
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Connection Drain (In.) 2
  • Flow Rate (GPM) 1.25
  • Colour Polished
  • Includes Soap Dispenser
  • Item Washfountain
  • Material of Construction Stainless Steel
  • Overall Length (In.) -
  • Operating PSI Range 20-80
  • Overall Height (In.) 42-3/8
  • Overall Width (In.) 36
  • Type Semicircular
  • Voltage Type -
  • Operation Type Foot Bar
  • Drain Type Off Line Vent With Supplies From Below
  • Basin Height (In.) 28
  • Basin Depth (In.) 9
  • People Served 3
  • Water Connection (In.) 1
  • Standards UPC
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • ADA Compliant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List