Skip Content
FOUNTAIN WASH SS 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOUNTAIN WASH SS 36IN

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDWF2705F-B-LSD
  • Mfr. Model # WF2705F-B-LSD
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Colour Polished
  • Connection Drain (In.) 2
  • Flow Rate (GPM) 2.00
  • Item Washfountain
  • Overall Height (In.) 45-7/8
  • Includes Soap Dispenser
  • Operating PSI Range 20-80
  • Material of Construction Stainless Steel
  • Overall Width (In.) 36
  • Type Circular
  • Operation Type Foot Bar
  • Drain Type Centrally Rising Vent With Supplies From Above
  • People Served 5
  • Water Connection (In.) 1
  • Standards UPC
  • ADA Compliant No
  • Basin Depth (In.) 9
  • Basin Height (In.) 28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list