!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOUNTAIN DRINKING WALL MOUNTED SS

FOUNTAIN DRINKING WALL MOUNTED SS

HAWS

FOUNTAIN DRINKING WALL MOUNTED SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOUNTAIN DRINKING WALL MOUNTED SS

FOUNTAIN DRINKING WALL MOUNTED SS

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $678.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAW1152
  • Mfr. Model # 1152
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 2539
  • Shipping Weight 6.0 lbs

Product Details

Single bubbler, wall mounted drinking fountain that features a round stainless steel bowl, integral self-closing polished chrome-plated push button bubbler valve, waste strainer, 1-1/4 in. O.D. tailpiece and anodized cast aluminum mounting bracket.

Technical Specs

  • Item Single Drinking Fountain
  • Fountain Actuation Push Button on Bubbler
  • ADA Compliant Yes
  • Overall Depth 9 7/8 in
  • Mounting Location Wall Surface Mount
  • Includes Pet Bowl No
  • Vandal Resistant No
  • Antimicrobial No
  • Basin Finish Polished
  • Basin Width 9 7/8 in
  • Bubbler Finish Polished
  • Drain Outside Diameter 1 1/4 in
  • Features 100% Lead-Free Waterways, Automatically Stops the Flow of Water Once it is Disengaged, Complete Economical Package, Corrosion Resistance, Placed in Multiple Locations without Taking up Excess Space
  • Inlet Connection Gender Female
  • Inlet Pipe Size 1/4 in
  • Maximum Constant Stream Pressure 90 psi
  • Minimum Supply Line Pressure 30 psi
  • Number of Bubblers 1
  • Station Type Single Fountain
  • Includes Water Filter No
  • Housing Colour Gray
  • Overall Width 13 1/2 in
  • Bi-Level Field Adjustable No
  • Refrigeration Non-Refrigerated
  • Standards California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI 61, Section 9
  • Basin Depth 9 7/8 in
  • Basin Material Stainless Steel
  • Bottle Filler Depth Not Applicable
  • Bubbler Material Stainless Steel
  • Environment Indoor, Outdoor
  • Includes Tailpiece, Wall Bracket
  • Inlet Connection Type IPS
  • Manufacturer Warranty Length 1 yr
  • Minimum Constant Stream Pressure 30 psi
  • Mounting Hole Diameter 3/8 in
  • Number of Mounting Holes 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list