FOUNDATION KIT,FOR 13X106,13X107,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOUNDATION KIT,FOR 13X106,13X107,13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X120
  • Mfr. Model # 13X120
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 0.9 lbs

Product Details

Storage Shed Foundation Kit, Height 51/64 In., Width 2-23/64 In., Depth 5 ft. 8-1/2 In., Material Galvanized steel, For Use With GGM13X106, GGM13X107, GGM13X108.

Technical Specs

  • Height 51/64"
  • Depth 5 ft. 8-1/2"
  • For Use With GGM13X106, GGM13X107, GGM13X108
  • Material Galvanized Steel
  • Item Storage Shed Foundation Kit
  • Width 2-23/64"
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list