FOUNDATION KIT,FOR 13X103-5,13X109- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOUNDATION KIT,FOR 13X103-5,13X109-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X119
  • Mfr. Model # 13X119
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 0.75 lbs

Product Details

Storage Shed Foundation Kit, Height 51/64 In., Width 2-23/64 In., Depth 5 ft. 8-1/2 In., Material Galvanized steel, For Use With GGM13X103, GGM13X104, GGM13X105, GGM13X109, GGM13X110, GGM13X111.

Technical Specs

  • Height 51/64"
  • Item Storage Shed Foundation Kit
  • For Use With GGM13X103, GGM13X104, GGM13X105, GGM13X109, GGM13X110, GGM13X111
  • Material Galvanized Steel
  • Depth 5 ft. 8-1/2"
  • Package Quantity 1
  • Width 2-23/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list