FORMULASHELL 5W-20 GF-5 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORMULASHELL 5W-20 GF-5 (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550023687
  • Mfr. Model # 550023687
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 426.4 lbs

Technical Specs

  • SAE Grade 5W-20
  • Viscosity Index 151
  • Item Industrial Oil
  • Size 208.2 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list