FORMULASHELL 5W-20 GF-5 (1QT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORMULASHELL 5W-20 GF-5 (1QT)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550023684
  • Mfr. Model # 550023684
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Industrial Oil
  • SAE Grade 5W-20
  • Viscosity Index 151
  • Size 946 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list