Skip Content
FORMING RTR BIT,CARBIDE TIPPED,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORMING RTR BIT,CARBIDE TIPPED,2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y574
  • Mfr. Model # 16Y574
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.4 lbs

Product Details

Forming Router Bit, Carbide Tipped, Cutting Dia. (In.) 2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 2, Cutting Length (In.) 1, Radius (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-11/16, Overall Length (In.) 3-1/16, Bearing Dia. (In.) 1/2, For 3/4 In. Roundover

Technical Specs

  • Application For 3/4" Roundover
  • Cutting Dia. (In.) 2
  • Bearing Dia. (In.) 1/2
  • Cutting Length (In.) 1
  • Depth of Cut (In.) 1
  • Material Carbide Tipped
  • Item Forming Router Bit
  • Number of Flutes 2
  • Flute Length (In.) 1
  • Radius (In.) 3/4
  • Overall Length (In.) 3-1/16
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-11/16
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list