Skip Content
FORMING RTR BIT,CARBIDE TIPPED,1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORMING RTR BIT,CARBIDE TIPPED,1-1/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y576
  • Mfr. Model # 16Y576
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.2 lbs

Product Details

Forming Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of Flutes 2, Cutting Length (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1-11/32, Overall Length (In.) 2-1/8, Bearing Dia. (In.) 1/2, 3/8 In. Piloted For Rabbeting Or Step Cutting Edges

Technical Specs

  • Bearing Dia. (In.) 1/2
  • Cutting Dia. (In.) 1-1/4
  • Application 3/8" Piloted For Rabbeting Or Step Cutting Edges
  • Cutting Length (In.) 1/2
  • Depth of Cut (In.) 1/2
  • Item Forming Router Bit
  • Flute Length (In.) 1/2
  • Material Carbide Tipped
  • Number of Flutes 2
  • Overall Length (In.) 2-1/8
  • Shank Length (In.) 1-11/32
  • Shank Dia. (In.) 1/4
  • Sub-Category Forming Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list