Skip Content
FORM FILTER MINUTEMAN FILTER PRTCTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORM FILTER MINUTEMAN FILTER PRTCTR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY10E079
  • Mfr. Model # 10E079
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.09 lbs

Product Details

Foam Filter. For use with Minuteman number 110030.

Technical Specs

  • For Use With Minuteman #110030
  • Filter Type Foam Sleeve
  • Bag Type None
  • Efficiency Everyday Use
  • Height 3.3"
  • Includes (6) pk Sleeve
  • Length 6.83"
  • Material Foam
  • Width .25"
  • Item Filter
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list