Discontinued with Replacement
FORM-A-GASKET #2 80ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORM-A-GASKET #2 80ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML2BR
  • Mfr. Model # 2BR
  • UNSPSC # 31401500
  • CATALOGUE PAGE # 2992
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
GASKET MAKER FORM A GASKET #2 2BR, 80ML

Your Price: NA

Product Details

Form-A-Gasket(R), No. 2 sealant. Paste-like gasket sealant/dressing/coating. Sets moreslowly to a pliable film best suited for non-rigid, vibrating assemblies. Use to 400 degrees F (204 degrees C). Resistant to gasoline and other solvents. Conforms to MIL-S-45180 D, Type II.

Technical Specs

  • Item 80 mL Carded Tube
  • Size 80 mL Tube

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list