Skip Content
Discontinued with Replacement
FORM-A-GASKET #1 200ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORM-A-GASKET #1 200ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML1C
  • Mfr. Model # 1C
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs
Suggested Replacement Product
GASKET MAKER FORM A GASKET #1 1BR 80ML

Price: NA

Product Details

Form-A-Gasket(R), No. 1 sealant. Reliable paste-like gasket sealant/dressing/coating. Sets quickly to a hard set and id recommended for rigid permanent assemblies. Use to 400 degrees F (204 degrees C). Resistant to gasoline and other solvents. Conforms to MIL-S-45180D, Type I.

Technical Specs

  • Item Gasket Sealant
  • Colour Brown
  • Size 11 oz. Tube
  • Type Fast Dry, Rigid Cure
  • Temp. Range -65 - 400 Degrees F
  • Application Improves Seal On Gaskets
  • Begins to Harden 2 min.
  • Substrates Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
  • Characteristics Seals Rigid Flanges, Fittings, Connections And Assemblies Against Leakage
  • Standards Meets Mil-S-45180D, Type I.
  • Specific Gravity 0.85
  • Full Cure 24 hr.
  • Viscosity Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list