Skip Content
FORKLIFT TRAFFIC SIGN,6 X 6IN,WHT/R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORKLIFT TRAFFIC SIGN,6 X 6IN,WHT/R

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EHX9
  • Mfr. Model # 8EHX9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Facility Traffic Sign
  • Height 6"
  • Width 6"
  • Legend Stop Watch For Forklift Traffic
  • Legend Style Text
  • Double-Sided No
  • Glow-in-the-Dark No
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Sign Shape Octagon
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • Sign Background Color Red
  • Sign Subject Matter Lift Truck Traffic
  • Sign Legend Color White
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list