Discontinued with Replacement
FORKLIFT JACK 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FORKLIFT JACK 4 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG4600
  • Mfr. Model # G4600
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs
Compare
Suggested Replacement Product
JACK, FORK LIFT, 4 TON

Web Price : $1,388.72 / EACH

Product Details

Four ton forklift jack with low pickup point allows for hard to reach places under low-profile trucks. Maximum lift of 30 inches provides room needed to perform a variety of repairs. Removable handle and compact size allow easy transport.

Technical Specs

  • Item Forklift Jack
  • Lifting Height Min. 2"
  • Lifting Capacity 8,800 lbs.
  • Lifting Height Max. 17"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list