FORK VINYL 18-14 #6 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORK VINYL 18-14 #6 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB6F
  • Mfr. Model # 14RB6F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Item Fork Terminal
  • Insulation Type Vinyl
  • Overall Length 0.97"
  • Wire Range 18 to 14 AWG
  • Terminal Type Standard
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list