Skip Content
FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHJ4
  • Mfr. Model # 5WHJ4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.13 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.614 In., Seam Brazed, Connection Materi

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600
  • Max. Temp. 221 Degrees F
  • Overall Length 1.614"
  • Insulation Type Heat Shrink
  • Terminal Type Standard
  • Standards UL/CUL/ROHS
  • Wire Range 12 - 10 AWG
  • Seam Brazed
  • Connection Material Copper
  • Stud Size 1/4"
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list