Skip Content
FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGT5
  • Mfr. Model # 5UGT5
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.18 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.004 In., Seam Butted, Connection Material Copper,

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Overall Length 1.004"
  • Insulation Type Nylon
  • Terminal Type Standard
  • Standards UL/ROHS
  • Wire Range 12 - 10 AWG
  • Seam Butted
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list