Skip Content
FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGR6
  • Mfr. Model # 5UGR6
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.18 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.992 In., Seam Butted, Connection Material Copper, S

Technical Specs

  • Max. Voltage 600
  • Item Fork Terminal
  • Insulation Type Nylon
  • Max. Temp. 221 Degrees F
  • Overall Length 0.992"
  • Terminal Type Locking
  • Seam Butted
  • Wire Range 12 - 10 AWG
  • Connection Type Crimp
  • Connection Material Copper
  • Standards UL/ROHS
  • Stud Size #8
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list