Skip Content
FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRD7
  • Mfr. Model # 4FRD7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.2 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.992 In., Connection Material Copper, Standards UL/CUL, Package Quantity 50

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.992"
  • Terminal Type Locking
  • Standards UL/CUL
  • Wire Range 12 - 10 AWG
  • Stud Size #10
  • Connection Type Crimp
  • Connection Material Copper
  • Seam Butted
  • Insulation Color Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List