Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,RED,22 TO 16 AWG,PK25

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGJ9
  • Mfr. Model # 5UGJ9
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Heat Shrink
  • Overall Length 1.181"
  • Terminal Type Standard
  • Standards UL/CUL/ROHS
  • Seam Brazed
  • Wire Range 22 to 16 AWG
  • Connection Material Copper
  • Connection Type Crimp
  • Stud Size #10
  • Insulation Color Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List