Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,RED,22 TO 16 AWG,PK25

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGJ8
  • Mfr. Model # 5UGJ8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Type Heat Shrink
  • Overall Length 1.165"
  • Wire Range 22 to 16 AWG
  • Standards UL/CUL/ROHS
  • Seam Brazed
  • Terminal Type Standard
  • Connection Material Copper
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list