Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FORK TERMINAL,RED,22 TO 16 AWG,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGT0
  • Mfr. Model # 5UGT0
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.16 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Seam Butted, Connection Material Copper, Sta

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Insulation Type Nylon
  • Overall Length 0.866"
  • Wire Range 22 - 16 AWG
  • Terminal Type Standard
  • Standards UL/ROHS
  • Seam Butted
  • Connection Type Crimp
  • Connection Material Copper
  • Stud Size #8
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list