Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,RED,22 TO 16 AWG,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGL2
  • Mfr. Model # 5UGL2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.21 lbs

Product Details

Fork Terminal, Terminal Type Flanged, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.984 In., Seam Butted, Connection Material Copper, Sta

Technical Specs

  • Features Waterproof
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.984"
  • Max. Voltage 600
  • Terminal Type Flanged
  • Connection Material Copper
  • Seam Butted
  • Standards UL/CUL/ROHS
  • Wire Range 22 - 16 AWG
  • Stud Size #10
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List