Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,RED,22 TO 16 AWG,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRD2
  • Mfr. Model # 4FRD2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.21 lbs

Product Details

Fork Terminal, Terminal Type Block, Insulation Type Vinyl, Color Code Red, Connection Type Lug, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.953 In., Connection Material Copper, Standards UL/CUL, Package Quantity 100

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.953"
  • Max. Voltage 600
  • Terminal Type Block
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Lug
  • Wire Range 22 - 16 AWG
  • Standards UL/CUL
  • Insulation Color Red
  • Seam Butted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list