Skip Content
FORK TERMINAL,BLUE,16 TO 14 AWG,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BLUE,16 TO 14 AWG,PK2

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K455
  • Mfr. Model # 10K455
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Features Funnel Entry
  • Max. Voltage 600V
  • Max. Temp. 257 Degrees F
  • Item Fork Terminal
  • Insulation Type Nylon
  • Overall Length 1.378"
  • Terminal Type Standard
  • Standards cRUus
  • Seam Brazed
  • Wire Range 16 to 14 AWG
  • Connection Material Tin-Plated Copper
  • Stud Size #10
  • Connection Type Crimp, Heat Shrink
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list