Skip Content
FORK TERMINAL,BLUE,16 TO 14 AWG,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FORK TERMINAL,BLUE,16 TO 14 AWG,PK1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGT1
  • Mfr. Model # 5UGT1
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.2 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Seam Butted, Connection Material Copper, St

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 deg. F
  • Max. Voltage 600 V
  • Terminal Type Standard
  • Insulation Type Nylon
  • Overall Length 0.866"
  • Seam Butted
  • Wire Range 16 to 14 AWG
  • Connection Material Copper
  • Standards UL Listed
  • Stud Size #8
  • Connection Type Crimp
  • Features Nylon Insulation And Copper Connections.
  • Insulation Color Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List