Skip Content
Discontinued with Replacement
FORK TERMINAL,BLUE,16 TO 14 AWG,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,BLUE,16 TO 14 AWG,PK1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGR8
  • Mfr. Model # 5UGR8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.19 lbs
Suggested Replacement Product
FORK TERMINAL,BLUE,16 TO 14 AWG,PK1

Price: NA

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Seam Butted, Connection Material Copper, St

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Overall Length 0.866"
  • Terminal Type Standard
  • Max. Voltage 600
  • Wire Range 16 - 14 AWG
  • Stud Size #6
  • Connection Type Crimp
  • Connection Material Copper
  • Standards UL/ROHS
  • Seam Butted
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list