FORK TERMINAL,BARE,22TO16 AWG,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK TERMINAL,BARE,22TO16 AWG,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRF7
  • Mfr. Model # 4FRF7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.11 lbs

Product Details

Fork Terminal, Terminal Type Block, Insulation Type Noninsulated, Color Code Bare, Connection Type Lug, Wire Range 22 to 16 AWG, Stud Size #6, Max. Temp. 257 Degrees F, Max. Voltage 600V, Overall Length 0.795 In., Connection Material Copper, Standards UL/CUL, Package Quantity 100

Technical Specs

  • Max. Temp. 257 Degrees F
  • Max. Voltage 600
  • Item Fork Terminal
  • Overall Length 0.795"
  • Insulation Type Non-Insulated
  • Standards UL/CUL
  • Terminal Type Block
  • Wire Range 22 - 16 AWG
  • Connection Material Copper
  • Stud Size #6
  • Connection Type Lug
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list