Skip Content
FORK TERMINAL,BARE,22 TO 16 AWG,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BARE,22 TO 16 AWG,PK1

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VRR5
  • Mfr. Model # 3VRR5
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Fork Terminal
  • Insulation Type Noninsulated
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Overall Length 0.75"
  • Terminal Type Locking
  • Standards UL Listed E9809, CSA
  • Stud Size #6
  • Connection Material Copper
  • Connection Type Crimp
  • Wire Range 22 to 16 AWG
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List