Skip Content
FORK TERMINAL,BARE,16 TO 14 AWG,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BARE,16 TO 14 AWG,PK1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHF2
  • Mfr. Model # 5WHF2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Block, Non Insulated, Connection Type Lug, Color Code Bare, Wire Range 16 to 14 AWG, Stud Size No. 10., Overall Length 0.63 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

Technical Specs

  • Item Fork Terminal
  • Insulation Type Non-Insulated
  • Wire Range 16 - 14 AWG
  • Terminal Type Block
  • Overall Length 0.63"
  • Standards UL/CUL/ROHS
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Lug
  • Max. Voltage 600V
  • Max. Temp. 302 Degrees F
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list