Skip Content
FORK TERMINAL,BARE,16 TO 14 AWG,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BARE,16 TO 14 AWG,PK1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHE1
  • Mfr. Model # 5WHE1
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14 AWG, Stud Size #6, Overall Length 0.63 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

Technical Specs

  • Item Fork Terminal
  • Insulation Type Non-Insulated
  • Terminal Type Standard
  • Overall Length 0.63"
  • Wire Range 16 - 14 AWG
  • Connection Material Copper
  • Stud Size #6
  • Standards UL/CUL/ROHS
  • Max. Temp. 302 Degrees F
  • Max. Voltage 600V
  • Seam Butted
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list