Skip Content
FORK TERMINAL,BARE,12 TO 10 AWG,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BARE,12 TO 10 AWG,PK5

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VRR4
  • Mfr. Model # 3VRR4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Max. Temp. 221 Degrees F
  • Overall Length 0.98"
  • Standards UL Listed E9809, CSA
  • Wire Range 12 to 10 AWG
  • Terminal Type Standard
  • Seam Brazed
  • Connection Material Copper
  • Stud Size 1/4"
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list