Skip Content
FORK TERMINAL,BARE,12 TO 10 AWG,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,BARE,12 TO 10 AWG,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHF4
  • Mfr. Model # 5WHF4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Block, Non Insulated, Connection Type Lug, Color Code Bare, Wire Range 12 to 10 AWG, Stud Size No. 10., Overall Length 0.72 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

Technical Specs

  • Insulation Type Non-Insulated
  • Overall Length 0.72"
  • Item Fork Terminal
  • Terminal Type Block
  • Wire Range 12 - 10 AWG
  • Standards UL/CUL/ROHS
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Lug
  • Max. Temp. 302 Degrees F
  • Max. Voltage 600V
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List