Skip Content
FORK TERMINAL,BARE,12 TO 10 AWG,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,BARE,12 TO 10 AWG,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHF3
  • Mfr. Model # 5WHF3
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Block, Non Insulated, Connection Type Lug, Color Code Bare, Wire Range 12 to 10 AWG, Stud Size No. 10., Overall Length 0.72 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

Technical Specs

  • Item Fork Terminal
  • Overall Length 0.72"
  • Insulation Type Non-Insulated
  • Wire Range 12 - 10 AWG
  • Terminal Type Block
  • Standards UL/CUL/ROHS
  • Connection Material Copper
  • Stud Size #8
  • Connection Type Lug
  • Max. Temp. 302 Degrees F
  • Max. Voltage 600V
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list