Skip Content
FORK TERMINAL,BARE,12 TO 10 AWG,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK TERMINAL,BARE,12 TO 10 AWG,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHD2
  • Mfr. Model # 5WHD2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG, Stud Size #8, Overall Length 0.717 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

Technical Specs

  • Item Fork Terminal
  • Overall Length 0.717"
  • Insulation Type Non-Insulated
  • Terminal Type Locking
  • Connection Material Copper
  • Wire Range 12 - 10 AWG
  • Stud Size #8
  • Standards UL/CUL/ROHS
  • Max. Temp. 302 Degrees F
  • Max. Voltage 600V
  • Seam Butted
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List