Skip Content
FORK TERMINAL,#8,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FORK TERMINAL,#8,RED,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C911
  • Mfr. Model # 24C911
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.295 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection Material C

Technical Specs

  • Features Plus Copper Sleeve
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Insulation Type Vinyl
  • Overall Length 0.846
  • Wire Range 22 - 16 AWG
  • Terminal Type Double Crimp Insulated
  • Standards UL/cUL E96029, CSA
  • Seam Butted
  • Connection Material Copper
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List