Skip Content
FORK TERMINAL,#8,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,#8,RED,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C710
  • Mfr. Model # 24C710
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.286 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866, Seam Butted, Connection Material C

Technical Specs

  • Max. Voltage 600
  • Max. Temp. 221 Degrees F
  • Features Plus Copper Sleeve
  • Insulation Type Nylon
  • Item Fork Terminal
  • Overall Length 0.866
  • Terminal Type Double Crimp Insulated
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL E96029
  • Stud Size #8
  • Connection Type Crimp
  • Connection Material Copper
  • Seam Butted
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list