Skip Content
FORK TERMINAL,#6,YELLOW,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,#6,YELLOW,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C946
  • Mfr. Model # 24C946
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.318 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.98, Seam Butted, Connection Material

Technical Specs

  • Features Plus Copper Sleeve
  • Max. Voltage 600
  • Insulation Type Vinyl
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Overall Length 0.98
  • Terminal Type Double Crimp Insulated
  • Wire Range 12 - 10 AWG
  • Connection Material Copper
  • Seam Butted
  • Standards UL/cUL E96029, CSA
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list