Skip Content
FORK TERMINAL,#6,YELLOW,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,#6,YELLOW,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C750
  • Mfr. Model # 24C750
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.304 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.961, Seam Butted, Connection Materia

Technical Specs

  • Features Plus Copper Sleeve
  • Item Fork Terminal
  • Max. Voltage 600
  • Insulation Type Nylon
  • Overall Length 0.961
  • Wire Range 12 - 10 AWG
  • Max. Temp. 221 Degrees F
  • Terminal Type Double Crimp Insulated
  • Seam Butted
  • Connection Material Copper
  • Standards UL/cUL E96029
  • Connection Type Crimp
  • Stud Size #6
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list