Skip Content
FORK TERMINAL,#6,BLUE,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,#6,BLUE,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C728
  • Mfr. Model # 24C728
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.292 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866, Seam Butted, Connection Material

Technical Specs

  • Features Plus Copper Sleeve
  • Max. Voltage 600
  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Overall Length 0.866
  • Terminal Type Double Crimp Insulated
  • Wire Range 16 - 14 AWG
  • Seam Butted
  • Standards UL/cUL E96029
  • Connection Material Copper
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list