Skip Content
FORK TERMINAL,#6,16-14 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,#6,16-14 AWG,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C802
  • Mfr. Model # 24C802
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.224 lbs

Product Details

Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.63, Seam Brazed, Connection Material Copper, Standards UL/

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 300 Degrees F
  • Insulation Type Non-Insulated
  • Overall Length 0.63
  • Max. Voltage 600
  • Wire Range 16 - 14 AWG
  • Terminal Type Non-Insulated
  • Standards UL/cUL E96029, CSA
  • Connection Material Copper
  • Seam Brazed
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list