!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORK TERMINAL,#6,12-10 AWG,PK 50

FORK TERMINAL,#6,12-10 AWG,PK 50

POWER FIRST

FORK TERMINAL,#6,12-10 AWG,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL,#6,12-10 AWG,PK 50

FORK TERMINAL,#6,12-10 AWG,PK 50

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE24C806
  • Mfr. Model # 24C806
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.241 lbs

Product Details

Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.728, Seam Brazed, Connection Material Copper, Standards UL

Technical Specs

  • Item Fork Terminal
  • Stud Size #6
  • Connection Material Copper
  • Insulation Type Non-Insulated
  • Terminal Type Non-Insulated
  • Insulation Colour Bare
  • Standards UL/cUL E96029, CSA
  • Connection Type Crimp
  • Overall Length 0.728"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list