FORK TERMINAL,#10,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK TERMINAL,#10,RED,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C743
  • Mfr. Model # 24C743
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.274 lbs

Product Details

Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866, Seam Butted, Connection Material

Technical Specs

  • Item Fork Terminal
  • Features Plus Copper Sleeve
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Overall Length 0.866
  • Insulation Type Nylon
  • Terminal Type Double Crimp Insulated
  • Seam Butted
  • Standards UL/cUL E96029
  • Connection Type Crimp
  • Stud Size #10
  • Connection Material Copper
  • Wire Range 22 - 16 AWG
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list