Skip Content
FORK TERMINAL,1/4 IN,12-10 AWG,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,1/4 IN,12-10 AWG,PK 5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C809
  • Mfr. Model # 24C809
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.304 lbs

Product Details

Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size 1/4, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.965, Seam Brazed, Connection Material Copper, Standards U

Technical Specs

  • Max. Temp. 300 Degrees F
  • Item Fork Terminal
  • Insulation Type Non-Insulated
  • Terminal Type Non-Insulated
  • Overall Length 0.965
  • Max. Voltage 600
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Wire Range 12 - 10 AWG
  • Connection Material Copper
  • Stud Size 1/4
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list