!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORK TERMINAL,YELLOW,12 TO 10 AWG,P

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL,YELLOW,12 TO 10 AWG,P

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.53 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE5WHF9
  • Mfr. Model # 5WHF9
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 143
  • Shipping Weight 0.17 lbs

Product Details

Fork Terminal, Terminal Type Block, Insulation Type Vinyl, Connection Type Lug, Color Code Yellow, Wire Range 12 to 10 AWG, Stud Size No. 10., Max. Temp. 167 Degrees F, Max. Voltage 600 V, Overall Length 1.047 In., Connection Material Copper, Standards U

Technical Specs

  • Item Fork Terminal
  • Contact Material Copper
  • Insulation Coverage Partial Coverage
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Termination Style Crimp
  • UL 94 Flammability Rating V-0
  • Seam Style Butted
  • Barrel Length 0.555 in
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Connection Type Crimp
  • Minimum Wire Size 12 AWG
  • Strip Length 3/8 in
  • Terminal Type Standard
  • Tongue Width 0.354 in
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Insulation Material Vinyl
  • Maximum Voltage 600V
  • Stud Size #10
  • Tongue Length 0.492 in
  • RoHS Compliant Yes
  • Standards UL/cUL/RoHS
  • Barrel Style Funnel Easy Entry
  • Connection Material Copper
  • Insulation Type Vinyl
  • Overall Length 1.047 in
  • Terminal Shape Standard
  • Tongue Thickness 0.039 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list