Discontinued with Replacement
FORK TERMINAL,YELLOW,12 TO 10 AWG,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FORK TERMINAL,YELLOW,12 TO 10 AWG,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGT2
  • Mfr. Model # 5UGT2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.19 lbs
Compare
Suggested Replacement Product
FORK TERMINAL,YELLOW,12 TO 10 AWG,P

Web Price : $15.98 / PACKAGE

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.004 In., Seam Butted, Connection Material Copper,

Technical Specs

  • Insulation Type Nylon
  • Item Fork Terminal
  • Overall Length 1.004"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Terminal Type Standard
  • Connection Material Copper
  • Wire Range 12 - 10 AWG
  • Standards UL/ROHS
  • Connection Type Crimp
  • Stud Size #8
  • Seam Butted
  • Insulation Color Yellow

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list