Skip Content
FORK TERMINAL,RED,22 TO 16 AWG,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORK TERMINAL,RED,22 TO 16 AWG,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGR4
  • Mfr. Model # 5UGR4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.15 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866 In., Seam Butted, Connection Material Copper, Stan

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Overall Length 0.866"
  • Wire Range 22 - 16 AWG
  • Max. Voltage 600
  • Terminal Type Locking
  • Seam Butted
  • Connection Material Copper
  • Standards UL/ROHS
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list