FORK TERMINAL,FLANGD,#10 STUD,BLUE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FORK TERMINAL,FLANGD,#10 STUD,BLUE,PK100

POWER FIRST

Web Price : $25.37 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FRJ4
  • Mfr. Model # 4FRJ4
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1376
  • Shipping Weight 0.25 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.925 In., Connection Material Copper, Standards UL/CUL, Package Quantity 100

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 167 Degrees F
  • Insulation Type Vinyl
  • Max. Voltage 600
  • Overall Length 0.925"
  • Terminal Type Flanged
  • Wire Range 16 - 14 AWG
  • Standards UL/CUL
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Crimp
  • Seam Butted
  • Insulation Color Blue
  • Tongue Width - Wire Connector 0.34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list