FORK TERM NYLON 22-16 1/4 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK TERM NYLON 22-16 1/4 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRA18-14F
  • Mfr. Model # RA18-14F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 0.95"
  • Terminal Type Standard
  • Wire Range 22 to 16 AWG
  • Standards UL Listed E9809, CSA
  • Seam Overlapped
  • Stud Size 1/4"
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list