FORK TERMINAL,STD,#8 STUD,BLUE,PK25
FORK TERMINAL,STD,#8 STUD,BLUE,PK25
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fork Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.161 In., Connection Material Copper, Standards UL/CUL, Package Quantity 25
Technical Specs
- Item Fork Terminal
- Contact Material Copper
- Insulation Coverage Partial Coverage
- Maximum Voltage 600V
- Stud Size #8
- Tongue Length 0.441 in
- RoHS Compliant Yes
- Standards UL, cUL
- Compatible with Product Type Insulated Stranded Copper Cable
- Connection Type Crimp
- Minimum Wire Size 16 AWG
- Special Features Heat-Shrink Insulation Water Resistant
- Terminal Shape Standard
- Tongue Thickness 0.031 in
- Contact Finish Tin
- Insulation Colour Blue
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Termination Style Crimp and Heat Shrink
- UL 94 Flammability Rating HB
- Seam Style Brazed
- Barrel Style Heat Shrink Tubing Water Resistant
- Connection Material Copper
- Insulation Type Heat Shrink
- Overall Length 1.161 in
- Strip Length 1/4 in
- Terminal Type Standard
- Tongue Width 0.283 in
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.70
/ EACH
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.54
/ BOX
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.09
/ BAG